Buy more than* S$200* and get FREE SHIPPING

Narrow Remover

4.20 (5)
Purpose
Removing of car lining., Removing of car lining., Removing of car lining., To remove trim panel in car
Dimensions B (mm)
10, 10
Weight (g)
21, 21
Overall Length (mm)
200, 200
Width (mm)
20, 20
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AP201-CN 57857992 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Maintenance of private cars
3
From Japan
On 2018-01-11 15:34:58
Since it is a maker item, strength etc. are not a problem. However, it was good if the tip was a bit thinner.
This review is about item#57857992.
Automotive maintenance
5
From Japan
On 2017-10-15 23:31:14
It is very different from an inexpensive orange similarly shaped one. The strength is orders of magnitude, and the work is thinner. I did a nice shopping.
This review is about item#57857992.
When car maintenance
5
From Japan
On 2017-02-10 16:11:03
It is obviously easy to use compared to other products of similar shape. The price is high as it is, but since it is a difference of several hundred yen, I will buy only this series in the future. I am very satisfied.
This review is about item#57857992.
Custom cars
5
From Japan
On 2015-04-14 22:26:36
Because it is stronger than inexpensive one to say entered glass fiber and the tip is made thin, it is easy to put in the gap and it is clearly easy to use. It is likely to last as there is strength. However, quality is good, but because it is a famous manufacturer brand, I can not satisfy the price with price ^ ^ ::
This review is about item#57857992.
Peel inside sticker of car
3
From Japan
On 2014-06-16 21:11:10
With a little too soft
This review is about item#57857992.

Related Products