Buy more than* S$200* and get FREE SHIPPING

REMOVER (NARROW TYPE)

Purpose
For removal of the hole plug or switch based cover of the interior of the car., For removal of the hole plug or switch based cover of the interior of the car., For removal of the hole plug or switch based cover of the interior of the car.
Weight (g)
22
Overall Length (mm)
200
Thickness (mm)
6
Width (mm)
(Large) 20, (small) 18
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AP201-HN 57858017 9.99 SGD
In stock
ADD TO CART

Related Products