Buy more than* S$200* and get FREE SHIPPING

Flat Spatula

5.00 (1)
Purpose
For removal of the hole plug or switch based cover of the interior of the car., For removal of the hole plug or switch based cover of the interior of the car., For removal of the hole plug or switch based cover of the interior of the car., To remove hole plug and switch base cover in car interior
Weight (g)
22, 22
Overall Length (mm)
200, 200
Thickness (mm)
6, 6
Width (mm)
(Large) 20, (small) 10, (Large) 20, (small) 10
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AP201-HF 57858026 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Custom cars
5
From Japan
On 2015-04-14 22:25:27
Because it is stronger than inexpensive one to say entered glass fiber and the tip is made thin, it is easy to put in the gap and it is clearly easy to use. It is likely to last as there is strength. However, quality is good, but because it is a famous manufacturer brand, I can not satisfy the price with price ^ ^ ::
This review is about item#57858026.

Related Products