Buy more than* S$200* and get FREE SHIPPING

REMOVER (SPOON TYPE)

Purpose
For removal of the hole plug or switch based cover of the interior of the car., For removal of the hole plug or switch based cover of the interior of the car., For removal of the hole plug or switch based cover of the interior of the car.
Weight (g)
26
Overall Length (mm)
200
Thickness (mm)
6
Width (mm)
(Large) 25, (small) 20
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP201-HS 57858035 9.99 SGD
Shipped after 2018-02-21
ADD TO CART

Related Products