Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Handicap Remover Set

5.00 (3)
Purpose
Removal of interior of vehicles., Removal of interior of vehicles., Removal of interior of vehicles., To remove interior of vehicle
Weight (g)
125, 125
Set Contents
Narrow type remover AP201 over CN, flat type remover AP201 over CF, flat type spatula AP201 over HF, Naroutaipuhera AP201 over HN, spoon type spatula AP201 over HS, Na wax remover type AP201-CN, flat type remover AP201-CF, flat spatula type AP201-HF, Naroutaipuhera AP201-HN, spoon spatula type AP201-HS
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 ATP2015 57858044 49.27 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
High tool is still good
5
From Japan
On 2017-02-02 16:04:00
I wonder if a little high for plastic? I thought that, but I bought because the evaluation is good. There is a rigid, is a firm tool. Good tool has good workability, it will be fun you're using. I recommend.
This review is about item#57858044.
Maintenance of motor vehicles
5
From Japan
On 2016-12-15 09:01:23
Thinness of the tip is a little, easy to use there is a difference of the or the hardness of the material. There are cheaper ones but, considering that destroy and try this and that, also I think that it is Ali option to buy this from the beginning.
This review is about item#57858044.
Replacement of the internal paste
5
From Japan
On 2016-06-10 14:50:27
It is very easy to use.
This review is about item#57858044.

Related Products