Buy more than* S$200* and get FREE SHIPPING

Belt Tensioner Wrench

5.00 (1)
Purpose
Toyota's 2.4 (2AZ) equippped vehicles VELLFIRE, Alphard (after May/2008), Mark X Geo, etc., Toyota's 2.4 (2AZ) equippped vehicles VELLFIRE, Alphard (after May/2008), Mark X Geo, etc., Toyota's 2.4 (2AZ) equippped vehicles VELLFIRE, Alphard (after May/2008), Mark X Geo, etc., TOYOTA 2.4(2AZ) equipped cars such as VELLFIRE, ALPHARD(2008 May or later), and MARK X ZiO
Dimension h (mm)
40, 40
Dimension B1 (mm)
26, 26
Dimensions B2 (mm)
28, 28
Dimensions D (mm)
26, 26
Dimension S (mm)
19, 19
Dimension H (mm)
104.7, 104.7
Dimensions L (mm)
262.5, 262.5
Weight (g)
375, 375
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 AE107-260 57858062 54.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When removing the compressor of the air conditioner
5
From Japan
On 2017-05-18 16:23:44
I used Toyota's STT so far, but this tool is by far the fastest tool
This review is about item#57858062.

Related Products