Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Weight (g) Overall Length (mm) Compatible Diameter (mm) Nominal Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Overall Length (mm) Compatible Diameter (mm) Nominal Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
360, 360 257, 257 32 (maximum), 32 (maximum) 250, 250 1PC 1 WPD1-250 57858175 39.99 SGD
In stock
690, 690 307, 307 50 (maximum), 50 (maximum) 300, 300 1PC 1 WPD1-300 57858184 44.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Replacement of light boots' boots
5
From Japan
On 2018-03-09 10:32:27
I bought it for use to exchange boots of tie rod end and ball joint. There is no gap when closing the cutting edge, the adjustment gear also enters smoothly and there is no catch. Processing accuracy is perfect. The surface of the rubber of the grip is rough so as to prevent slippage, and even if you wear gloves, it will not slip. Even if grease adhered to this rubber, if the cleaner was blown away, the dirt was falling cleanly. It was good to buy a good feeling.
This review is about item#57858184.
Maintenance of construction machinery
5
From Japan
On 2017-04-05 19:52:09
It is easy to use because the opening width can be used in the position of the penetration. Also, since the size is larger than usual and the opening width is also large, efficiency increases.
This review is about item#57858184.
General maintenance
5
From Japan
On 2014-12-11 05:04:32
There are also super-discount items, but it is not enough to buy so it is cheap enough. I will be saved because I can use brute force without hesitation.
This review is about item#57858184.

Related Products