Buy more than* S$200* and get FREE SHIPPING

Carbide Scraper

5.00 (3)
Caution
Do not use as chisel, lever or knife., Do not use as chisel, lever or knife., Do not use as chisel, lever or knife., Please do not use instead of chisel, lever, and edged tool substituting.
2015 Trusco Published Pages
3 1841
2014 TRUSCO Published Page
2-2512, 2-2512
Blade Thickness T (mm)
1, 1
Weight (g)
55, 55
Overall Length (mm)
180, 180
TRUSCO Part Number
373-5729, 373-5729
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KZ2-18A 57859024 55.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Packing seal surface polishing work
5
From Japan
On 2016-06-20 20:02:42
It is possible to perform safe work without damaging the base material in packing residue removing work.
This review is about item#57859024.
Cleaning packing surface etc.
5
From Japan
On 2014-11-06 22:20:50
Originally, the scraper of this hand had many shapes to be used for machine finishing, but this product is lighter and easier to use and easy. Sharpness is also good with super steel chips.
This review is about item#57859024.
Packing peel etc.
5
From Japan
On 2014-10-11 19:56:49
There are many scrapers, but I was looking for super-steel blade objects, I am satisfied because it is compact, easy to use, the blade is hard to wear and the price is easy to ask for.
This review is about item#57859024.

Related Products