Buy more than* S$200* and get FREE SHIPPING

Stainless Scraper Short

Caution
Do not use as chisel, lever or knife. Be careful not to use the edge in too vertical angle, since the tip width is narrow., Do not use as chisel, lever or knife. Be careful not to use the edge in too vertical angle, since the tip width is narrow., Do not use as chisel, lever or knife. Be careful not to use the edge in too vertical angle, since the tip width is narrow., Do not use as a chisel lever, or an edged tool substitute. Tip is sharp, please be careful not to stand the edge vertically.
2015 Trusco Published Pages
3 1840
2014 TRUSCO Published Page
2-2511, 2-2511
Blade Thickness T (mm)
1.4, 1.4
Blade Width (mm)
15
Weight (g)
50, 50
Overall Length (mm)
110, 110
TRUSCO Part Number
373-5711, 373-5711
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KZ1S-15 57859033 18.01 SGD
Shipped after 2017-07-24
ADD TO CART

Related Products