Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

CERAMIC SCRAPER SHORT

4.00 (1)
Caution
Impact (hitting, prying) or dropping may damage the chip, so please be careful when handling. We do not sell ceramic chips alone., Impact (hitting, prying) or dropping may damage the chip, so please be careful when handling. We do not sell ceramic chips alone., Impact (hitting, prying) or dropping may damage the chip, so please be careful when handling. We do not sell ceramic chips alone.
2015 Trusco Published Pages
3 1840
2014 TRUSCO Published Page
2-2511
Dimension T (mm)
3
Dimensions A (mm)
18
Dimensions L (mm)
115
Weight (g)
50
TRUSCO Part Number
373-5818
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KZ4S-18 57859067 64.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Removal of gasket
4
From Japan
On 2017-04-05 14:39:19
Since gaskets can be removed without damaging the aluminum surface, it is slightly expensive but workability is good.
This review is about item#57859067.

Related Products