Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

STAINLESS SCRAPER LONG

Caution
Do not use as chisel, lever or knife. Be careful not to use the edge in too vertical angle, since the tip width is narrow., Do not use as chisel, lever or knife. Be careful not to use the edge in too vertical angle, since the tip width is narrow., Do not use as chisel, lever or knife. Be careful not to use the edge in too vertical angle, since the tip width is narrow.
2015 Trusco Published Pages
3 1840
2014 TRUSCO Published Page
2-2511
Blade Thickness T (mm)
1.4
Weight (g)
80
Overall Length (mm)
260
TRUSCO Part Number
373-5702
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KZ1L-15 57859076 -
Discontinued
[x]
ADD TO CART

Related Products