Buy more than* S$200* and get FREE SHIPPING

3/8"sq. ULTRA LONG T-TYPE TORX BIT SOCKET FOR DOOR HANDLE

Dimension d (mm)
17
Dimensions L (mm)
229
Weight (g)
90
Dimension (mm)
(l)200
...see all
Product Options
ADD TO CART
Nominal Number Compatible Bits Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Number Compatible Bits Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
T20 AP205-T20A 1PC 1 AP205-T20 57859112 22.15 SGD
Shipped after 2017-04-28
T25 AP205-T25A 1PC 1 AP205-T25 57859121 22.15 SGD
Shipped after 2017-04-28
ADD TO CART

Related Products