Wire Brush
(2)
|
|
Feature
* Products that meet your criteria are shown in
table below.
- Material (Handle Part)
- wood, Tree
- Handle Shape
- straight, Direct
- Material (Brush Part)
- steel, Steel
- Wire Diameter (phi mm)
- 0.3, 0.3, 0.3
- Type
- Three lines wire brush, Three lines wire brush
- Overall Length (mm)
- 270, 270, 270
- Dimension (mm)
- 85x15 (brush), 85x15 (brush)
- Shape
- Straight (head), Direct (head)
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
1 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
Automobile
From Japan
On 2018-01-04 15:13:42
Used to clean the brake caliper body and rust off the muffler
It is good to polish the surface slippery without hurting unlike the wire brush.
During maintenance
From Japan
On 2016-05-06 17:35:28
I think that it is an ordinary brass brush and fails. The color is a brush, but it is a solid and solid wire brush.
Customers Who Bought This Item Also Bought
Related Products