Buy more than* S$200* and get FREE SHIPPING

Wire Brush

2.00 (1)
Material (Handle Part)
wood, Tree
Handle Shape
straight, Direct
Material (Brush Part)
steel, Steel
Wire Diameter (phi mm)
0.3, 0.3, 0.3
Type
Sword-shaped wire brush, Sword-shaped wire brush
Overall Length (mm)
230, 230, 230
Dimension (mm)
90x30 (brush), 90x30 (brush)
Shape
Straight (head), Direct (head)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YTBR-132 57859243 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance
2
From Japan
On 2017-08-04 10:09:08
I bought it to remove it when a foreign object was in the thread part of the microphone I failed because it was quite big. I think it would be nice to look at the pictures, but it was too big to see the real thing. Do not enter the inner threaded part? The inside size is about 30 mm. I wrote the dimensions, but I could not grasp the image of the actual size.
This review is about item#57859243.

Related Products