Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Wire Brush

4.00 (2)
Material (Handle Part)
wood, Tree
Handle Shape
-, -, -
Material (Brush Part)
steel, Steel
Wire Diameter (phi mm)
0.3, 0.3, 0.3
Type
Oval wire brush, Oval wire brush
Overall Length (mm)
130, 130, 130
Dimension (mm)
110x50 (brush), 110x50 (brush)
Shape
-, -, -
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YTBR-142 57859252 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2016-09-29 16:28:49
Wires are more difficult to bend firmly than other companies' products
This review is about item#57859252.
Because the Efflo essence of the outer wall of the tile is dropped with chemicals, the brush is also necessary.
3
From Japan
On 2016-04-27 08:36:55
It is good to have goods for each hardness of wire. Since the length of the brush may be short, I want something with high hardness.
This review is about item#57859252.

Related Products