Buy more than* S$200* and get FREE SHIPPING

Wire Brush

4.67 (3)
Material (Handle Part)
steel, steel, Steel
Handle Shape
The song, The song
Material (Brush Part)
steel, steel, Steel
Wire Diameter (phi mm)
0.25, 0.25, 0.25
Type
Gold handle wire brush, Gold pattern wire brush
Overall Length (mm)
260, 260, 260
Dimension (mm)
67 (brush), 67 (brush), 67 (brush)
Shape
Straight (head), Direct (head)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YTBR-122 57859261 4.01 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
The wire is harder than the monotaro brand
4
From Japan
On 2017-03-21 15:12:38
I think that if you feel that the monotary is soft it should be this
This review is about item#57859261.
Maintenance of the motorcycle
5
From Japan
On 2016-10-18 16:42:22
I purchased it as a disposable but it can be used for a long time unexpectedly.
This review is about item#57859261.
Rust removal of car
5
From Japan
On 2015-02-26 18:33:13
Easy to grasp and improve work efficiency. Brush is also solidly made and satisfied.
This review is about item#57859261.

Related Products