Buy more than* S$200* and get FREE SHIPPING

A Type Channel Brush

Wire Diameter (phi mm)
0.25, 0.25, 0.25
Overall Length (mm)
215, 215, 215
Dimension (mm)
65 (brush), 65 (brush)
Shape
(D / head) straight, (D / head) straight
Material
(Brush) steel, (d) Steel, (Brush) steel, (d) Steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YTBR-1221 57859277 6.99 SGD
In stock
ADD TO CART

Related Products