Buy more than* S$200* and get FREE SHIPPING

True Brass Brush

4.50 (4)
2015 Trusco Published Pages
2 2291
2014 TRUSCO Published Page
2-2023, 2-2023
Material (Handle Part)
wood, Tree
Handle Shape
straight, Direct
Material (Brush Part)
brass, Brass
Wire Diameter (phi mm)
0.14, 0.14, 0.14
Brass brush, Brass brush
Overall Length (mm)
240, 240, 240
Dimension (mm)
75x17 (brush), 75x17 (brush)
Straight (head), Direct (head)
TRUSCO Part Number
373-9392, 373-9392, 373-9392
...see all>
Product Options
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YTBR-212 57859295 4.99 SGD
In stock
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Rust off metal, remove dirt
From Japan
On 2017-12-04 17:36:56
It is purchase with trusting the brand. There is no complaint and ease of use is satisfactory.
This review is about item#57859295.
Maintenance of private cars
From Japan
On 2017-08-15 21:44:48
Is it a place called the stable KTC product? Because the price is somewhat higher than that of other companies' products, For individuals with low frequency of use, if this is the price difference, I will definitely purchase this item.
This review is about item#57859295.
Motorcycle maintenance
From Japan
On 2015-09-08 19:18:55
We purchase KTC tool from everyday use, and because it is reliable, purchase. When opening it and looking at the brush with your hand, a bundle of missing pieces fell. I was surprised at KTC as to whether such quality is bad. I believe that the brush itself has firmness and firmness.
This review is about item#57859295.
Metal polishing, parts shine
From Japan
On 2015-04-15 07:25:02
I have patronized for many years. High durability, you can use with confidence. The removal of the brush part is also small.
This review is about item#57859295.

Related Products