Buy more than* S$200* and get FREE SHIPPING

Engine Brush

Material (Handle Part)
bamboo, Bamboo
Handle Shape
straight, Straight
Material (Brush Part)
Pig bristles, Pig bristles
Wire Diameter (phi mm)
-, -, -
Type
Engine brush (small), Engine brush (small)
Overall Length (mm)
200, 200, 200
Dimension (mm)
38x9 (brush), 38x9 (brush)
Shape
Straight (head), Straight (head)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YTBR-311 57859304 2.88 SGD
Shipped after 2017-03-27
ADD TO CART

Related Products