Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Angle brush

Material (Handle Part)
bamboo, Bamboo
Handle Shape
straight, Straight
Material (Brush Part)
Pig bristles, Pig bristles
Wire Diameter (phi mm)
-, -, -
Type
Angle brush, Angle brush
Overall Length (mm)
315, 315, 315
Dimension (mm)
62x15 (brush), 62x15 (brush)
Shape
Straight (head), Straight (head)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YTBR-323 57859322 6.99 SGD
In stock
ADD TO CART

Related Products