Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Palm Brush

Material (Handle Part)
steel
Handle Shape
straight
Material (Brush Part)
Palm
Wire Diameter (phi mm)
-, -
Type
Palm brush
Overall Length (mm)
260, 260
Dimension (mm)
65 (brush)
Shape
Straight (head)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 YTBR-422 57859331 3.99 SGD
In stock
ADD TO CART

Related Products

KTC

KTC