Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

BLEEDER PLUG WRENCH

Purpose
For tighten and loosen of brake bleeder plug of front and rear (two-sided width 8mm and 11mm) of models Toyota Vellfire Alphard (after May/2008) and Estima (after Jan/2006)., For tighten and loosen of brake bleeder plug of front and rear (two-sided width 8mm and 11mm) of models Toyota Vellfire Alphard (after May/2008) and Estima (after Jan/2006)., For tighten and loosen of brake bleeder plug of front and rear (two-sided width 8mm and 11mm) of models Toyota Vellfire Alphard (after May/2008) and Estima (after Jan/2006).
Ring Spanner Dimensions (mm)
Width 15.8 (small), width 18.3 (large)
Weight (g)
50
Overall Length (mm)
127
Dimension (mm)
8x11
Thickness (mm)
6.3 (small), 7.3 (large)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ABX7-0811 57859374 27.99 SGD
In stock
ADD TO CART

Related Products