Buy more than* S$200* and get FREE SHIPPING

Brake Drum Remover

3.67 (3)
Purpose
Fit: Removing the brake drum used for light cars., Fit: Removing the brake drum used for light cars., Fit: Removing the brake drum used for light cars., To remove brake drum of light car.
...see all>
Product Options
ADD TO CART
Dimension D2 (mm) Dimension D1 (mm) Dimensions e (mm) Dimensions a (mm) Dimensions L (mm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D2 (mm) Dimension D1 (mm) Dimensions e (mm) Dimensions a (mm) Dimensions L (mm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - M8, M8 1PC 1 ABX9-08A 57859417 6.99 SGD
Shipped after 2018-04-25
9, 9 14, 14 100, 100 M6, M6 160, 160 200, 200 - 1PC 1 ABX9-06 57859383 28.99 SGD
Shipped after 2018-04-26
9, 9 14, 14 100, 100 M8, M8 160, 160 200, 200 - 1PC 1 ABX9-08 57859392 28.99 SGD
Shipped after 2018-04-23
- - - - - - M6, M6 1PC 1 ABX9-06A 57859401 4.99 SGD
Shipped after 2018-04-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Used when detaching drum brake, brake disc
5
From Japan
On 2017-10-11 15:47:50
Durability is also good, easy to use. The price is also cheap, very good overall.
This review is about item#57859392.
Light maintenance
3
From Japan
On 2016-08-19 16:19:00
Usage is not suitable and it is still unused. I want to use something opportunity.
This review is about item#57859383.
Drum removal work
3
From Japan
On 2015-01-25 19:58:33
The bolt is strong, since the extension and the integral type existed in other manufacturers long ago, we would like to resell it
This review is about item#57859401.

Related Products