Buy more than* S$200* and get FREE SHIPPING

CLUTCH ALIGNING TOOL

Caution
It can not be used for work on the car., It can not be used for work on the car., It can not be used for work on the car.
Purpose
1) Assembly of the clutch for Front-engine Front-drive cars. 2) Can fix the clutch cover and clutch on the workbench. 3) Simply mount the assembled unit to the car. 4) The body is made all by resin so it is light and durable. 5) It can be used for mos, 1) Assembly of the clutch for Front-engine Front-drive cars. 2) Can fix the clutch cover and clutch on the workbench. 3) Simply mount the assembled unit to the car. 4) The body is made all by resin so it is light and durable. 5) It can be used for mos, 1) Assembly of the clutch for Front-engine Front-drive cars. 2) Can fix the clutch cover and clutch on the workbench. 3) Simply mount the assembled unit to the car. 4) The body is made all by resin so it is light and durable. 5) It can be used for mos
Compatible Diameter (mm)
16-25
Overall Length L (mm)
132
Weight (g)
120
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CGP-1625 57859487 62.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products