Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Thickness Gauge

2015 Trusco Published Pages
1 0927
2014 TRUSCO Published Page
1-0870, 1-0870
Size (mm)
90x13, 90x13
Leaf Combination (mm)
0.04/0.05/0.06/0.07/0.08/0.10/0.15/0.20/0.30
Number of Leafs
9
Measuring Range (mm)
0.04-0.30, 0.04-0.30
Weight (g)
34, 34
Set Contents
0.04/0.05/0.06/0.07/0.08/0.10/0.15/0.20/0.30(mm)
TRUSCO Part Number
373-8612, 373-8612
Accessories
Iri-gumi: 0.04/0.05/0.06/0.07/0.08/0.10/0.15/0.20/0.30 (mm), size: 90x13 (mm)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TG-98 57859505 16.99 SGD
In stock
ADD TO CART

Related Products