Buy more than* S$200* and get FREE SHIPPING

THICKNESS GAUGE

5.00 (1)
2015 Trusco Published Pages
1 0927
2014 TRUSCO Published Page
1-0870
Size (mm)
90x13
Measuring Range (mm)
0.0015-0.015
Weight (g)
34
Set Contents
0.0015 / 0.002 / 0.003 / 0.004 / 0.006 / 0.008 / 0.010 / 0.012 / 0.015 (inch)
TRUSCO Part Number
373-8639
Accessories
Iri-gumi: 0.0015 / 0.002 / 0.003 / 0.004 / 0.006 / 0.008 / 0.010 / 0.012 / 0.015 (inches), size: 90x13 (mm)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TGB-98 57859532 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Adjust height of pump (shim)
5
From Japan
On 2015-06-07 18:47:02
Because it is a maker item, it is safe.
This review is about item#57859532.

Related Products