Buy more than* S$200* and get FREE SHIPPING

Thickness Gauge

2015 Trusco Published Pages
1 0927
2014 TRUSCO Published Page
1-0870, 1-0870
Leaf Combination (mm)
0.04/0.05/0.06/0.07/0.08/0.10/0.15/0.20/0.30
Number of Leafs
9
Measuring Range (mm)
0.04-0.30, 0.04-0.30
Type
Angled, Angled
Weight (g)
34, 34
Dimension (mm)
90x13, 90x13
Set Contents
0.04/0.05/0.06/0.07/0.08/0.10/0.15/0.20/0.30(mm)
TRUSCO Part Number
373-6911, 373-6911
Accessories
Iri-gumi: 0.04/0.05/0.06/0.07/0.08/0.10/0.15/0.20/0.30 (mm), angled, size: 90x13 (mm)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MTG-98 57859541 20.99 SGD
In stock
ADD TO CART

Related Products