Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Torque Angle Gauge

Caution
Do not use a torque wrench for tightening. It may damage the torque wrench because it exceeds the set torque., Do not use a torque wrench for tightening. It may damage the torque wrench because it exceeds the set torque., Do not use a torque wrench for tightening. It may damage the torque wrench because it exceeds the set torque., Do not tighten with a torque wrench when you use this product. Since setup torque is over, torque wrench may be damaged.
Purpose
Tightening angle measurement of the plasticity tightening bolt (angle tightening bolts)., Tightening angle measurement of the plasticity tightening bolt (angle tightening bolts)., Tightening angle measurement of the plasticity tightening bolt (angle tightening bolts)., Tightening angle measurement of a plastic region tightening bolts (angle tightening bolts).
Outlet Corner (sq.)
12.7, 12.7
Dimensions D (mm)
78.5, 78.5
Dimensions A (mm)
24.2, 24.2
Dimension d (mm)
4.8, 4.8
Dimension H (mm)
55, 55
Dimensions L (mm)
97, 97
Weight (g)
365, 365
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ATG30-1 57859557 129.99 SGD
In stock
ADD TO CART

Related Products