Buy more than* S$200* and get FREE SHIPPING

SIDE SLIP BOARD SET

3.00 (1)
Caution
1) This product is not a vehicle inspection equipment. 2) Use at flat places. 3) Please read the instruction manual. 4) This product should be used by qualified person only (automobile mechanic or a person with equivalent level). 5) Do not use for oth, 1) This product is not a vehicle inspection equipment. 2) Use at flat places. 3) Please read the instruction manual. 4) This product should be used by qualified person only (automobile mechanic or a person with equivalent level). 5) Do not use for oth, 1) This product is not a vehicle inspection equipment. 2) Use at flat places. 3) Please read the instruction manual. 4) This product should be used by qualified person only (automobile mechanic or a person with equivalent level). 5) Do not use for oth
Purpose
Simple tester to check the front wheel toe-in and camber balance by only passing the front wheels of the vehicle on the side slip board and display the side slip value of the wheels. Fit: light cars up to 2t class trucks // Tire width 280mm or less., Simple tester to check the front wheel toe-in and camber balance by only passing the front wheels of the vehicle on the side slip board and display the side slip value of the wheels. Fit: light cars up to 2t class trucks // Tire width 280mm or less., Simple tester to check the front wheel toe-in and camber balance by only passing the front wheels of the vehicle on the side slip board and display the side slip value of the wheels. Fit: light cars up to 2t class trucks // Tire width 280mm or less.
Display Range
IN / OUT with 0 over 20 (mm / m) (minimum scale 1mm / m)
Display Type
Analog, placing needle formula (1 stitch)
Type
Separate left and right
Allowable Load (kg)
Wheel / 750kg (axle load 1500kg)
Weight (kg)
31.5
Set Contents
Side slip board AG901, step board AG902
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 ATG92 57859566 1,169.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Examine the tire peeling
3
From Japan
On 2014-07-14 09:20:30
Not only one side, it is easy to use if you can measure both.
This review is about item#57859566.

Related Products