Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Air Blow Gun

4.80 (5)
Purpose
Air blow of dust and moisture caused during work., Air blow of dust and moisture caused during work., Air blow of dust and moisture caused during work., Air blow for dust and moisture that rise in during work
2015 Trusco Published Pages
2 1780
2014 TRUSCO Published Page
2-1620, 2-1620
Heat Resistant
Over 40 degree C over + 60 degree C, -40 deg C to + 60 deg C
Material (Body)
Polyoxymethylene, Polyoxymethylene
...see all>
Product Options
ADD TO CART
Air Mounting Spout Maximum Working Pressure (MPa) Nozzle Length (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Air Mounting Spout Maximum Working Pressure (MPa) Nozzle Length (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
G1/4, G1/4 1.6, 1.6 90, 90 145, 145 254, 254 373-9252, 373-9252 1PC 1 YKAG-090A 57859724 35.99 SGD
In stock
G1/4 1.6 490, 490 210, 210 666, 666 373-9279, 373-9279 1PC 1 YKAG-490A 57859742 70.99 SGD
In stock
G1/4 1.6 320, 320 180, 180 492, 492 373-9261, 373-9261 1PC 1 YKAG-330A 57859733 67.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Dust blowing off
5
From Japan
On 2018-01-31 12:55:51
It is ideal for blowing out dust as the nozzle part is thin and wind pressure concentrates. Even when compared with general three times as many nozzles etc, its capability is to draw a line. Although it is not described in the product explanation, wind pressure adjustment is also possible with the nozzle griping method and it is suitable for detailed work.
This review is about item#57859724.
Blow off polishing dust
5
From Japan
On 2018-01-30 16:56:16
Because wind pressure concentrates on one point it is the best dish for blowing dust. The blowing-off ability is far better than the one written three times as much as one point concentrated. Although it is not described in the product, wind pressure can be adjusted by how to hold it.
This review is about item#57859724.
Compressor repair
5
From Japan
On 2017-11-19 16:52:09
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#57859724.
When painting work, machine maintenance, when you blow yourself
5
From Japan
On 2016-10-16 17:16:55
There is no time to use, there is not at the present moment
This review is about item#57859724.
In order to fly dust and dust at work
4
From Japan
On 2016-02-10 14:53:36
Thank you for your prompt delivery. We purchased this product at the request from the factory site. I use it very conveniently when working.
This review is about item#57859724.

Related Products