Buy more than* S$200* and get FREE SHIPPING

Set File, Flat

3.67 (3)
Caution
It may be damaged and scattered when hitting or prying., It may be damaged and scattered when hitting or prying., It may be damaged and scattered when hitting or prying., Shock may cause damage and scatter., It may be damaged and scattered when hitting or prying., It may be damaged and scattered when hitting or prying., It may be damaged and scattered when hitting or prying., Shock may cause damage and scatter.
2015 Trusco Published Pages
2 2174
2014 TRUSCO Published Page
2-1927
Blade Width (mm)
11, 11, 11
Blade Length (mm)
94, 94, 94
Type
medium pitch, Medium eyes, Medium Eye
Weight (g)
60, 60, 60
Overall Length (mm)
220, 220, 220
Shape
flat
TRUSCO Part Number
373-9406, 373-9406
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ZKF1-2H 57859767 5.96 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Development of bicycle
3
From Japan
On 2016-06-13 17:38:05
Purchase in order to flatten the cut surface of the outer cable to be used for the bicycle. I want to more aligned eyes of the kind of file is large.
This review is about item#57859767.
Metal General from plastic.
5
From Japan
On 2014-04-20 14:00:15
From the price of the product, but did not have too much expectations, it shaved without any problems if the tip about precision screwdriver if there are quite a hardness.
This review is about item#57859767.
Of plastic products deburring
3
From Japan
On 2014-01-16 19:30:10
It can be used without problems in common. After it is durable is whether.
This review is about item#57859767.

Related Products