Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Set File, Half Round

Caution
It may be damaged and scattered when hitting or prying., It may be damaged and scattered when hitting or prying., It may be damaged and scattered when hitting or prying., Shock may cause damage and scatter., It may be damaged and scattered when hitting or prying., It may be damaged and scattered when hitting or prying., It may be damaged and scattered when hitting or prying., Shock may cause damage and scatter.
2015 Trusco Published Pages
2 2174
2014 TRUSCO Published Page
2-1927
Blade Width (mm)
11, 11, 11
Blade Length (mm)
93, 93, 93
Type
medium pitch, Medium eyes, Medium Eye
Weight (g)
60, 60, 60
Overall Length (mm)
220, 220, 220
Shape
Half round
TRUSCO Part Number
373-9414, 373-9414
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ZKF1-2HR 57859776 8.99 SGD
In stock
ADD TO CART

Related Products