Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

File Set

5.00 (3)
Caution
It may be damaged and scattered when hitting or prying., It may be damaged and scattered when hitting or prying., It may be damaged and scattered when hitting or prying., Shock may cause damage and scatter., It may be damaged and scattered when hitting or prying., It may be damaged and scattered when hitting or prying., It may be damaged and scattered when hitting or prying., Shock may cause damage and scatter.
2015 Trusco Published Pages
2 2174
2014 TRUSCO Published Page
2-1927, 2-1927
Blade Width (mm)
5.5, 5.5, 5.5
Blade Length (mm)
92, 92, 92
Type
medium pitch, Medium eyes, Medium Eye
Weight (g)
40, 40, 40
Overall Length (mm)
220, 220, 220
Shape
round
TRUSCO Part Number
373-9422, 373-9422, 373-9422
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ZKF1-2R 57859785 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For fine adjustment of mounting holes of electrical components
5
From Japan
On 2018-05-21 16:44:33
Purchased for fine adjustment of mounting holes of electrical components. It is solidly made and it is useful.
This review is about item#57859785.
Used for deburring after metal working.
5
From Japan
On 2018-04-12 18:00:32
Until now we had polished the section cut by metal processing with a gold brush to remove deburrs, but the rest of Bali was not interesting now. I used it for the final finishing. I am not concerned about the price of the price, I think that it is a good item.
This review is about item#57859785.
Used to enlarge the bolt hole
5
From Japan
On 2016-11-02 15:40:42
As expected it was able to shave very smoothly only to the thing of KTC.
This review is about item#57859785.

Related Products