Buy more than* S$200* and get FREE SHIPPING

SMALL FILE

Caution
It may be damaged and scattered when hitting or prying., It may be damaged and scattered when hitting or prying., It may be damaged and scattered when hitting or prying., It may be damaged and scattered when hitting or prying., It may be damaged and scattered when hitting or prying., It may be damaged and scattered when hitting or prying.
2015 Trusco Published Pages
2 2174
2014 TRUSCO Published Page
2-1927
Blade Width (mm)
5.5, 5.5
Blade Length (mm)
100, 100
Type
medium pitch, Medium eyes
Weight (g)
50, 50
Overall Length (mm)
220, 220
Shape
corner, Corner
TRUSCO Part Number
373-9431, 373-9431
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ZKF1-2S 57859794 7.99 SGD
In stock
ADD TO CART

Related Products