Buy more than* S$200* and get FREE SHIPPING

File Set

5.00 (2)
Caution
It may be damaged and scattered when hitting or prying., It may be damaged and scattered when hitting or prying., It may be damaged and scattered when hitting or prying., Shock may cause damage and scatter., It may be damaged and scattered when hitting or prying., It may be damaged and scattered when hitting or prying., It may be damaged and scattered when hitting or prying., Shock may cause damage and scatter.
2015 Trusco Published Pages
2 2174
2014 TRUSCO Published Page
2-1927, 2-1927
Blade Width (mm)
9, 9, 9
Blade Length (mm)
96, 96, 96
Type
medium pitch, Medium eyes, Medium Eye
Weight (g)
40, 40, 40
Overall Length (mm)
220, 220, 220
Shape
triangle, triangle
TRUSCO Part Number
373-9449, 373-9449, 373-9449
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ZKF1-2T 57859803 8.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Dressing old bolt etc.
5
From Japan
On 2018-01-13 09:15:04
It is used for partial dressing of old bolt outside the standard. Very easy to use.
This review is about item#57859803.
Repair and maintenance of construction machinery, industrial machinery etc.
5
From Japan
On 2016-07-15 10:32:39
It is a dish you want to always put in the tool box because it is often used for deburring, screw thread correction. This size is exactly right.
This review is about item#57859803.

Related Products