Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Oil Filter Wrench

5.00 (2)
Caution
1) Do not use for vehicles with filter paper exchange type. 2) Do not use for fixed filters, and do not work with force to avoid tool damages. 3) When the filter is deformed largely, please stop using immediately. 4) It is for removal use only. It can, 1) Do not use for vehicles with filter paper exchange type. 2) Do not use for fixed filters, and do not work with force to avoid tool damages. 3) When the filter is deformed largely, please stop using immediately. 4) It is for removal use only. It can, 1) Do not use for vehicles with filter paper exchange type. 2) Do not use for fixed filters, and do not work with force to avoid tool damages. 3) When the filter is deformed largely, please stop using immediately. 4) It is for removal use only. It can, Not for filter paper replace type cars. Use for adhesed filter and work with impact may break tools. If filter disformed drastically, stop using as soon as possible. For removal only. Do not use for mounting oil filter.
Purpose
Removing the cartridge-type oil filter of light cars and regular cars., Removing the cartridge-type oil filter of light cars and regular cars., Removing the cartridge-type oil filter of light cars and regular cars., Removing cartridge type oil filter of small car - regular vehicles.
Compatible Diameter (mm)
63-79, 63 to 79
Outlet Corner (sq.)
9.5, 9.5
Depth (mm)
56, 56
Weight (g)
300, 300
Height (mm)
41, 41
Width (mm)
66, 66
Compatible
phi. 63 up to over 79 of the oil filter equipped car (I except filter paper exchange type). Special size of the oil filter mounting cars such as Mazda vehicles. Imported cars of special shape oil filter equipped car., (I except exchange filter paper type) oil filter mounting car to phi63 to 79. Oil filter vehicles equipped with special size of Mazda vehicles, etc.. Special shape oil filter mounting car imported car.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AVSA-6379 57859855 82.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Oil filter dead time
5
From Japan
On 2018-03-17 16:58:46
I used the cup type thing of the same KTC, but since the filter was tightened too hard, the cap got idle and it was possible to deform the filter or I could not remove it, but I bought it with half-trust, but it is strong. I can remove it.
This review is about item#57859855.
It is a savior.
5
From Japan
On 2017-09-19 16:04:40
100 series Hiace (GF - RZH 101 G) 2 RZ - E is a wagon petrol car. I was able to remove the oil filter that I could not forget for many years! To the oil filter, I wrapped a rubber slip sheet of 100 yen shop and used a long torque wrench with a long handle. Finally we can exchange filters. Product code: AVSA-6379
This review is about item#57859855.

Related Products