Buy more than* S$200* and get FREE SHIPPING

TOOL STATION®

2014 TRUSCO Published Page
2-1103
Frontage (mm)
670
Depth (mm)
420
Height (mm)
900
Material
steel
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages Tray size Case Dimension (mm) Weight (kg) TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages Tray size Case Dimension (mm) Weight (kg) TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 1208 (Drawer) W478xD360xH45x3 (movable) W670xD420xH900 39 456-2097 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SKR703A 57860144 1,209.90 SGD
Shipped after 2017-12-01
2 1209 (Drawer) W510xD360xH45x2 (movable) W670xD420xH900 30 373-8167 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SKR602A 57860153 969.90 SGD
Shipped after 2017-11-29
2 1209 (Drawer) W510xD360xH45x2 (movable) W670xD420xH770 27 383-8331 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SKR402A 57860171 879.90 SGD
Shipped after 2017-11-29
2 1209 W535xD360xH45x2 (fixed) W670xD420xH900 26 373-8043 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SKR502A 57860162 819.90 SGD
Shipped after 2017-11-30
ADD TO CART

Related Products