Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

2015 Trusco Published Pages
2 1203, 2 1203
2014 TRUSCO Published Page
2-1097, 2-1097
Drawer Loading Capacity (kg)
5
Outer Dimensions (Width x Depth x Height) (mm)
520x215x300
Drawer Dimensions (Width x Depth x Height)(mm)
455x190x45
Outside Height (mm)
300
Frontage (mm)
(External dimensions) 520
Depth (mm)
(External dimensions) 215
Material (Body)
steel
Color
Solid Black
Weight (kg)
11, 11
TRUSCO Part Number
373-8183, 373-8183
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SKX0213BK 57860293 339.90 SGD
In stock
ADD TO CART

Related Products