Buy more than* S$200* and get FREE SHIPPING

Tool Box

5.00 (3)
Caution
Can not be locked, Can not be locked, Can not be locked
Outer Dimensions (Width x Depth x Height) (mm)
320x150x285
Drawer Dimensions (Width x Depth x Height)(mm)
215x130x38 (small) 215x130x80 (large)
Outside Height (mm)
285
Frontage (mm)
(External dimensions) 320
Depth (mm)
(External dimensions) 150
Weight (kg)
4.4, 4.4
Specification
With Casters
Accessories
Drawer mat x4, mini cabinet dedicated mat x1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SKX0514 57860311 199.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance tool storage
5
From Japan
On 2017-06-07 17:14:05
Although it is small, it is a KTC item. The slide rail part is made differently.
This review is about item#57860311.
Kitchen glove compartment
5
From Japan
On 2016-11-16 14:39:46
It is used for storage of spoon, knife, fork etc. on the kitchen counter. I am satisfied as an object because the making is good.
This review is about item#57860311.
Accessory arrangement
5
From Japan
On 2016-04-25 19:32:35
Since it is KTC, it is safe without problems.
This review is about item#57860311.

Related Products