Buy more than* S$200* and get FREE SHIPPING

WAGON (4-DRAWER)

Shelf Board Dimensions (mm)
w750xd400xh60x2,w705xd400xh90x1
Drawer Inner Dimensions (Width x Depth x Height)(mm)
570x275x65
Drawer Dimensions (mm)
w570xd275xh65x1
Main Part Dimension (mm)
W715xD410xH1011
Number of Steps
4
Frontage (mm)
715
Depth (mm)
410
Height (mm)
1011
Weight (kg)
24
Accessories
Top mat x1, drawer mat x1, tray mat x1
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 SKX2704 57860363 479.90 SGD
Shipped after 2017-09-26
ADD TO CART

Related Products