Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Plastic Hard Case

5.00 (2)
2015 Trusco Published Pages
2 1225
2014 TRUSCO Published Page
2-1115, 2-1115
Outside Height (mm)
350, 350
Frontage (mm)
(External dimensions) 540, (Dimensions) 540
Depth (mm)
(External dimensions) 360, (Dimensions) 360
Weight (kg)
3.5
TRUSCO Part Number
395-7837, 395-7837
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EKP-1 57860406 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for tooling for fishing
5
From Japan
On 2016-06-28 19:18:32
Though I was using it for the long time, I was in trouble by the wave splashes and rain during boat fishing, but I went fishing a couple of times but this is a good feeling without invasion of water.
This review is about item#57860406.
Power tool etc.
5
From Japan
On 2015-02-19 21:26:33
Water is hard to enter, easy to carry, I am using it for a cordless system tool holder that is solid. I liked it because I could also have a seat on the inside.
This review is about item#57860406.

Related Products