Buy more than* S$200* and get FREE SHIPPING

Hard Tool Box

5.00 (2)
Purpose
Storage of various tools, Storage of various tools, Storage of various tools, To storage various tools
2015 Trusco Published Pages
2 1225
2014 TRUSCO Published Page
2-1115, 2-1115
Outside Height (mm)
140
Outer Dimensions (Length L x Width W x Height H) (mm)
385x205x140
Frontage (mm)
(Dimensions) 385
Depth (mm)
(Dimensions) 205
Color
Red, Red
Finishing Material
Body / Medium Sarah: Koporia (PP), The body of dish: Koporia (PP)
TRUSCO Part Number
395-7845, 395-7845
Accessories
Middle plate, Medium-sized dish
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EKP-5 57860415 49.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Ratchet and other tool storage
5
From Japan
On 2015-11-02 08:46:26
I think that it is an OEM product, but the price is slightly higher with brand name. There is a sense of superiority as it is not seen in the home center.
This review is about item#57860415.
Tool storage
5
From Japan
On 2015-06-21 16:46:15
It is just a good size tool box. The price is also cheap and good. More than anything, Made in Japan.
This review is about item#57860415.

Related Products