Buy more than* S$200* and get FREE SHIPPING

ROLLER CABINET (5-DRAWER)

2015 Trusco Published Pages
2 1208
2014 TRUSCO Published Page
2-1102
Drawer Dimensions (mm)
w600Xd405Xh45 x2 load-bearing 15kg, w600Xd405Xh105 x2 load-bearing 20kg, w600Xd405Xh230 x1 load-bearing 30kg
Handle
85/phi.29
Top Plate Withstand Load (kg)
140
Main Part Dimension (mm)
W740XD470XH910 (including caster H180)
Withstand Load (kg)
350 (including maximum / product weight)
Frontage (mm)
740
Depth (mm)
470
Height (mm)
910
Color
black
TRUSCO Part Number
456-1953
Accessories
Top mat X1, drawer mat X7, the partition plate X4, key X2
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EKW-1005BK 57860476 1,789.90 SGD
Shipped after 2017-03-03
ADD TO CART

Related Products