Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

BASE CABINET (8-DRAWER)

Outside Height (mm)
910
Drawer Dimensions (mm)
w600xd405xh45 x4 (load-bearing) 15kg, w600xd405xh105 x4 (load-bearing) 20kg
Top Plate Withstand Load (kg)
140
Frontage (mm)
(External dimensions) 740
Depth (mm)
(External dimensions) 470
Color
Silver
Weight (kg)
95
Set Contents
Top mat x1 / drawer mat x8 / partition plate x4 / key x2
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EKW-2008 57860546 1,759.90 SGD
Shipped after 2017-05-10
ADD TO CART

Related Products