Buy more than* S$200* and get FREE SHIPPING

ROLLER CABINET (8-DRAWER)

Unit Width (mm)
740
Unit Height (mm)
1050 (excluding casters)
Volume
203L (body)
Frontage (mm)
740
Depth (mm)
540 (except for casters), and 680 (including casters)
Height (mm)
1230
Weight (kg)
110
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EKX-118 57860582 2,189.99 SGD
Shipped after 2018-03-02
ADD TO CART

Related Products