Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Magnet Wrench Holder

5.00 (2)
Caution
Do not put a load exceeding the withstand load. Please set up on a flat iron place of 0.8mm thickness or more., Do not put a load exceeding the withstand load. Please set up on a flat iron place of 0.8mm thickness or more., Do not put a load exceeding the withstand load. Please set up on a flat iron place of 0.8mm thickness or more., Please do not put more than load bearing. Please install on a flat iron plate thicker than 0.8mm., Do not put a load exceeding the withstand load. Please set up on a flat iron place of 0.8mm thickness or more., Do not put a load exceeding the withstand load. Please set up on a flat iron place of 0.8mm thickness or more., Do not put a load exceeding the withstand load. Please set up on a flat iron place of 0.8mm thickness or more., Please do not put more than load bearing. Please install on a flat iron plate thicker than 0.8mm.
2015 Trusco Published Pages
2 1204
2014 TRUSCO Published Page
2-1098, 2-1098
Width W (mm)
110, 110
Depth D (mm)
155, 155
Height H (mm)
180, 180
Withstand Load (kg)
3, 3
Weight (g)
370, 370
TRUSCO Part Number
373-9325, 373-9325
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YKHD-5TM 57860591 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Organizing the tool cabinet
5
From Japan
On 2015-05-20 15:16:37
Until now, the T type wrench has been laid down in the drawing of the tool cabinet, but since it is easy to make it cluttered, I bought it. The magnet is also powerful, and since the arm can also be folded, usability is perfect. It is a place where price is a pain, but it is probably a good thing since it will be lifelong.
This review is about item#57860591.
Outdoors
5
From Japan
On 2015-04-21 16:42:16
When carrying it is smart and it is considerably convenient to set it on site. KTC is also satisfied with a reliable brand.
This review is about item#57860591.

Related Products