Buy more than* S$200* and get FREE SHIPPING

Roll Paper Holder

2.00 (1)
Caution
Do not put a load exceeding the withstand load. Please set up on a flat iron place of 0.8mm thickness or more., Do not put a load exceeding the withstand load. Please set up on a flat iron place of 0.8mm thickness or more., Do not put a load exceeding the withstand load. Please set up on a flat iron place of 0.8mm thickness or more., Please do not put more than load bearing. Please install on a flat iron plate thicker than 0.8mm., Do not put a load exceeding the withstand load. Please set up on a flat iron place of 0.8mm thickness or more., Do not put a load exceeding the withstand load. Please set up on a flat iron place of 0.8mm thickness or more., Do not put a load exceeding the withstand load. Please set up on a flat iron place of 0.8mm thickness or more., Please do not put more than load bearing. Please install on a flat iron plate thicker than 0.8mm.
2015 Trusco Published Pages
2 1205
2014 TRUSCO Published Page
2-1099, 2-1099
Width W (mm)
130, 130
Depth D (mm)
85, 85
Height H (mm)
102, 102
Withstand Load (kg)
1, 1
Weight (g)
640 (2), 640 (2)
TRUSCO Part Number
373-9333, 373-9333
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YKHD-RPM 57860607 44.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance
2
From Japan
On 2018-02-28 18:16:09
When the magnet was weak, trying to separate it by hanging paper waste etc, the holder immediately shifted. I want the magnet to be more powerful.
This review is about item#57860607.

Related Products