Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

PORTABLE TOOL BAG

Caution
The size is the size excluding belt and flap., The size is the size excluding belt and flap., The size is the size excluding belt and flap.
Height (mm)
260
Weight (kg)
280
Width (mm)
485
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BKB-S 57861081 -
Discontinued
[x]
ADD TO CART

Related Products