Buy more than* S$200* and get FREE SHIPPING

3/8"sq. INSULATED TORQUE WRENCH

Caution
Do not use this product except for the KTC insulation tool set (ZTB311, ZTB311V, ZTB310, ZTB310V)., Do not use this product except for the KTC insulation tool set (ZTB311, ZTB311V, ZTB310, ZTB310V)., Do not use this product except for the KTC insulation tool set (ZTB311, ZTB311V, ZTB310, ZTB310V)., Do not use this product except for the KTC insulation tool set (ZTB311, ZTB311V, ZTB310, ZTB310V)., Do not use this product except for the KTC insulation tool set (ZTB311, ZTB311V, ZTB310, ZTB310V)., Do not use this product except for the KTC insulation tool set (ZTB311, ZTB311V, ZTB310, ZTB310V).
Measurement Range (N m)
10-50
Forwarding Angle (Degree)
11
Measurement Direction
Right-hand thread
Measurement Pricision
+/-8%
Weight (kg)
1.1
Overall Length (mm)
370
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 ZGWPA30550 57861255 799.99 SGD
Shipped after 2018-06-27
ADD TO CART

Related Products