Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Digital Ratchet, Small Torque, 9.5SQ, 2-30NM

4.00 (1)
Caution
Repair kit (BRC3-K) is set for the ratchet head part. When a repair kit is used, it is recommended to do calibration and adjustment. Repair parts are set., Repair kit (BRC3-K) is set for the ratchet head part. When a repair kit is used, it is recommended to do calibration and adjustment. Repair parts are set., Repair kit (BRC3-K) is set for the ratchet head part. When a repair kit is used, it is recommended to do calibration and adjustment. Repair parts are set., I set repair kit (BRC3-K) on ratchet head. It is recommended to be adjusted calibration and if you use the repair kit.. Repair parts are set., Repair kit (BRC3-K) is set for the ratchet head part. When a repair kit is used, it is recommended to do calibration and adjustment. Repair parts are set., Repair kit (BRC3-K) is set for the ratchet head part. When a repair kit is used, it is recommended to do calibration and adjustment. Repair parts are set., Repair kit (BRC3-K) is set for the ratchet head part. When a repair kit is used, it is rec
2015 Trusco Published Pages
1 1234
2014 TRUSCO Published Page
1-1148
Gear Teeth Number
36, 36
Outlet Corner (sq.)
9.5, 9.5
Measuring Range (nm)
2-30, 2 - 30
Dimensions T2 (mm)
36, 36
Dimensions T1 (mm)
10, 10
Case Dimension (mm)
W268xD107xH57, W268xD107xH57
Dimensions B (mm)
22, 22
Minimum
0.02Nm, 0.02Nm
Weight (g)
330, 330
Overall Length (mm)
211, 211
TRUSCO Part Number
397-8486
Accessories
Resin case with a (small), Resin case (small) with
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GEK030-C3A 57861316 349.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For prototype evaluation
4
From Japan
On 2016-03-07 12:10:10
It is easy to read because it is a digital notation.
This review is about item#57861316.

Related Products